8' Runner Gray Washable Non Skid Indoor Outdoor Runner Rug
Mfr # 561652
Zoro # G222327777
product price:Â $108.99
/ea
Free Shipping & Returns
Key Features
Depth
0.19 in
Height
27 in
Width (In.)
90 in
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
561652
Zoro #
G222327777
UPC #
-
Country of Origin
China
Dimensions
Depth
0.19 in
Height
27 in
Width (In.)
90 in
Details
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Item
Outdoor Rug
Material
Polyester
Color
Gray
Method of Construction
Machine Woven
Backing Material
Felt
Shape
Runner
Description
Set an inviting tone in your space with this 8-foot runner gray washable stain resistant non skid indoor outdoor runner rug. Ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 27-inch H x 90-inch W x 0.19-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.