8' Runner Green Floral Washable Non Skid Indoor Outdoor Runner Rug
Mfr # 563170
Zoro # G722332547
product price:Â $108.99
/ea
Free Shipping & Returns
Key Features
Application Type
Non-Commercial
Height
27 in
Width (In.)
90 in
Depth
0.19 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
563170
Zoro #
G722332547
UPC #
-
Country of Origin
China
Dimensions
Height
27 in
Width (In.)
90 in
Depth
0.19 in
Details
Application Type
Non-Commercial
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Material
Polyester
Method of Construction
Machine Woven
Color
Green
Backing Material
Felt
Shape
Runner
Description
Add great coloration and comfortable texture to your space with this 8-foot runner green floral washable stain resistant non skid indoor outdoor runner rug. This runner shaped rug features a floral design in green to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 27-inch H x 90-inch W x 0.19-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.