Shop HOMEROOTS
See all product information
Create Account
8' Runner Light Green Damask Washable Non Skid Indoor Outdoor Runner Rug
- Mfr # 563854
- Zoro # G922349970
product price:Â
$
90.49
/ea
Key Features
Color
Light Green
Height
27 in
Assembly Required
No Assembly Needed
Width (In.)
90 in
Application Type
Non-Commercial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 563854
- Zoro #
- G922349970
- UPC #
- -
- Country of Origin
- China
- Color
- Light Green
- Item
- Outdoor Rug
- Assembly Required
- No Assembly Needed
- Application Type
- Non-Commercial
- Material
- Polyester
- Backing Material
- Felt
- Method of Construction
- Machine Woven
- Shape
- Runner
Dimensions
- Height
- 27 in
- Width (In.)
- 90 in
- Depth
- 0.19 in
Description
Add some artistry to your room with this 8-foot runner light green damask washable stain resistant non skid indoor outdoor runner rug. This runner shaped rug features a damask design in light green to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Area rugs help to give warmth and sense of home to your space. 27-inch H x 90-inch W x 0.19-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.