8' Runner Mountbatten Pink Patchwork Washable Non Skid Indoor Outdoor Runner Rug
Mfr # 563530
Zoro # G522338824
product price: $108.99
/ea
Free Shipping & Returns
Key Features
Depth
0.19 in
Height
27 in
Material
Polyester
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
563530
Zoro #
G522338824
UPC #
-
Country of Origin
China
Dimensions
Depth
0.19 in
Height
27 in
Width (In.)
90 in
Details
Material
Polyester
Item
Outdoor Rug
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Color
Pink
Method of Construction
Machine Woven
Backing Material
Felt
Shape
Runner
Description
Add some artistry to your room with this 8-foot runner mountbatten pink patchwork washable stain resistant non skid indoor outdoor runner rug. This runner shaped rug features a patchwork design in mountbatten pink to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Area rugs help to give warmth and sense of home to your space. 27-inch H x 90-inch W x 0.19-inch D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.