8' Runner Orange and Rust Floral Medallion Washable Non Skid Indoor Outdoor Runner Rug
Mfr # 563458
Zoro # G222344835
product price:Â $108.99
/ea
Free Shipping & Returns
Key Features
Depth
0.19 in
Material
Polyester
Application Type
Non-Commercial
Width (In.)
90 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
563458
Zoro #
G222344835
UPC #
-
Country of Origin
China
Dimensions
Depth
0.19 in
Width (In.)
90 in
Height
27 in
Details
Material
Polyester
Item
Outdoor Rug
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Color
Orange, Rust
Backing Material
Felt
Method of Construction
Machine Woven
Shape
Runner
Description
Add great coloration and comfortable texture to your space with this 8-foot runner orange and rust floral medallion washable stain resistant non skid indoor outdoor runner rug. This runner shaped rug features a floral medallion design in orange and rust to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Area rugs help to give warmth and sense of home to your space. 27-inch H x 90-inch W x 0.19-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.