This item is Discontinued.

No Product Image Available

This item is Discontinued.

Homeroots

8' Runner Pink and White Geometric Washable Non Skid Indoor Outdoor Runner Rug (Discontinued)

Mfr # 562354
Zoro # G722326867
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
562354
Zoro #
G722326867
UPC #
-
Country of Origin
China

Dimensions

Width (In.)
90 in
Height
27 in
Depth
0.19 in

Details

Material
Polyester
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Application Type
Non-Commercial

Description

Add great coloration and comfortable texture to your space with this 8-foot runner pink and white geometric washable stain resistant non skid indoor outdoor runner rug. This runner shaped rug features a geometric design in pink and white to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Area rugs help to give warmth and sense of home to your space. 27-inch H x 90-inch W x 0.19-inch D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.