8' Runner Purple Washable Non Skid Indoor Outdoor Runner Rug

  • Mfr # 563512

  • Zoro # G222325629


product price:  $108.99
/ea
Free Shipping & Returns

Key Features

Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Width (In.)
90 in
Material
Polyester
Depth
0.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
563512
Zoro #
G222325629
UPC #
-
Country of Origin
China

Dimensions

Width (In.)
90 in
Depth
0.19 in
Height
27 in

Details

Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Material
Polyester
Color
Purple
Backing Material
Felt
Method of Construction
Machine Woven
Shape
Runner

Description

This 8-foot runner purple washable stain resistant non skid indoor outdoor runner rug, is a great way to add warmth to a room. Ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Area rugs help to give warmth and sense of home to your space. 27-inch H x 90-inch W x 0.19-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.