8' Runner Red Orange and Blue Oriental Washable Non Skid Indoor Outdoor Runner Rug
- Mfr # 563836
- Zoro # G722335364
product price:Â
$
90.49
/ea
Key Features
Color
Red, Orange, Blue
Material
Polyester
Shape
Runner
Width (In.)
90 in
Depth
0.19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 563836
- Zoro #
- G722335364
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width (In.)
- 90 in
- Depth
- 0.19 in
- Height
- 27 in
Details
- Color
- Red, Orange, Blue
- Material
- Polyester
- Shape
- Runner
- Item
- Outdoor Rug
- Application Type
- Non-Commercial
- Assembly Required
- No Assembly Needed
- Method of Construction
- Machine Woven
- Backing Material
- Felt
Description
Set an inviting tone in your space with this 8-foot runner red orange and blue oriental washable stain resistant non skid indoor outdoor runner rug. This runner shaped rug features a oriental design in red orange and blue to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Area rugs help to give warmth and sense of home to your space. 27-inch H x 90-inch W x 0.19-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.