8' Runner Taupe Abstract Washable Non Skid Indoor Outdoor Runner Rug

  • Mfr # 559196

  • Zoro # G722347152


product price:  $108.99
/ea
Free Shipping & Returns

Key Features

Application Type
Non-Commercial
Depth
0.19 in
Assembly Required
No Assembly Needed
Color
Taupe
Height
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
559196
Zoro #
G722347152
UPC #
-
Country of Origin
China

Dimensions

Depth
0.19 in
Height
27 in
Width (In.)
90 in

Details

Item
Outdoor Rug
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Color
Taupe
Material
Polyester
Backing Material
Rubber
Method of Construction
Machine Woven
Shape
Runner

Description

Add great coloration and comfortable texture to your space with this 8-foot runner taupe abstract washable stain resistant non skid indoor outdoor runner rug. This runner shaped rug features a abstract design in taupe to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Area rugs help to give warmth and sense of home to your space. 27-inch H x 90-inch W x 0.19-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.