8' Runner Teal Geometric Washable Non Skid Indoor Outdoor Runner Rug
Mfr # 561796
Zoro # G722337252
product price:Â $108.99
/ea
Free Shipping & Returns
Key Features
Depth
0.19 in
Height
27 in
Width (In.)
90 in
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
561796
Zoro #
G722337252
UPC #
-
Country of Origin
China
Dimensions
Depth
0.19 in
Height
27 in
Width (In.)
90 in
Details
Item
Outdoor Rug
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Material
Polyester
Method of Construction
Machine Woven
Color
Teal Blue
Backing Material
Felt
Shape
Runner
Description
Add great coloration and comfortable texture to your space with this 8-foot runner teal geometric washable stain resistant non skid indoor outdoor runner rug. This runner shaped rug features a geometric design in teal to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Area rugs help to give warmth and sense of home to your space. 27-inch H x 90-inch W x 0.19-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.