Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8' Rust Indoor Outdoor Runner Rug

  • Mfr # 522583

  • Zoro # G922337076


product price: $62.59
/ea

Key Features

Depth
0.25 in
Width (In.)
96 in
Assembly Required
No Assembly Needed
Material
Polypropylene
Height
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
522583
Zoro #
G922337076
UPC #
-
Country of Origin
Turkey

Dimensions

Depth
0.25 in
Width (In.)
96 in
Height
26 in

Details

Assembly Required
No Assembly Needed
Item
Outdoor Rug
Material
Polypropylene
Application Type
Non-Commercial
Color
Rust
Method of Construction
Power Loom
Shape
Runner

Description

Set an inviting tone in your space with this 8' rust power loom runner rug. This runner shaped rug flaunts a rust color that will be a great way to accent your space. Solid colors are versatile and will blend with any existing decor style. This superior Turkish rug represents the highest quality and is built to last. Area Rugs help to give warmth and sense of home to your space. .25" H x 26" W x 96" D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.