Zoro Homepage

8' Rust Round Abstract Indoor Outdoor Area Rug

  • Mfr # 572569

  • Zoro # G522344832


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Application Type
Non-Commercial
Height
96 in
Material
Polypropylene
Depth
0.25 in
Width (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
572569
Zoro #
G522344832
UPC #
-
Country of Origin
Turkey

Dimensions

Height
96 in
Depth
0.25 in
Width (In.)
96 in

Details

Item
Outdoor Rug
Application Type
Non-Commercial
Material
Polypropylene
Assembly Required
No Assembly Needed
Color
Rust
Method of Construction
Power Loom
Shape
Round

Description

This 8-foot rust round abstract indoor outdoor area rug, is a great way to add warmth to a room. This geometric round shaped rug features a abstract pattern in rust that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 96-inch h x 96-inch w x 0.25-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.