
8" Set Of Two Black Curved Metal Wall Mounted Shelf Brackets
Mfr # 634531
Zoro # G322359418
product price: $34.65
/eaKey Features
Width
8 in
Material
Metal
Color
Black
Height
8.25 in
Requires
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
634531
Zoro #
G322359418
UPC #
-
Country of Origin
China
Dimensions
Width
8 in
Height
8.25 in
Depth
0.75 in
Details
Item
Wall Mounted Shelve
Material
Metal
Color
Black
Requires
No Assembly Needed
Description
The 8-inch set of two black curved metal wall mounted shelf brackets is the perfect addition to elevate your space. Designed for versatility, these brackets can be installed in various rooms such as the living room, bedroom, bathroom, or office. Crafted from durable curved metal, they ensure a robust support system for your shelves while adding an elegant touch. The traditional style and sleek black color seamlessly blend with any decor, enhancing your interior aesthetics. Experience both functionality and sophistication with these stylish wall-mounted brackets, making organization a beautiful part of your home's design. 8.25-inch h x 8-inch w x 0.75-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.