
8" Set Of Two Black Metal Wall Mounted Shelf Brackets
Mfr # 634517
Zoro # G022349696
product price: $34.65
/eaKey Features
Requires
No Assembly Needed
Color
Black
Height
0.75 in
Width
7.75 in
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
634517
Zoro #
G022349696
UPC #
-
Country of Origin
China
Dimensions
Height
0.75 in
Width
7.75 in
Depth
11.5 in
Details
Requires
No Assembly Needed
Color
Black
Item
Wall Mounted Shelve
Material
Metal
Description
The 8-inch set of two black metal wall mounted shelf brackets brings a touch of traditional elegance to your home. Ideal for living rooms, bedrooms, bathrooms, or offices, these shelf brackets are versatile and stylish. Crafted from durable metal, they ensure long-lasting support for your shelves. These brackets are designed to complement any shelving arrangement while helping to keep your items secure. Enhance your space with these practical and attractive wall-mount brackets. 0.75-inch h x 7.75-inch w x 11.5-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.