Zoro Homepage

8" Set Of Two Black Metal Wall Mounted Shelf Brackets

  • Mfr # 634528

  • Zoro # G922367493


product price: $34.65
/ea

Key Features

Requires
No Assembly Needed
Depth
0.75 in
Height
8.25 in
Width
7.75 in
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
634528
Zoro #
G922367493
UPC #
-
Country of Origin
China

Dimensions

Depth
0.75 in
Height
8.25 in
Width
7.75 in

Details

Requires
No Assembly Needed
Item
Wall Mounted Shelve
Material
Metal
Color
Black

Description

The 8-inch set of two black metal wall mounted shelf brackets offers a stylish solution for displaying your favorite items. Crafted from durable metal, these brackets ensure strength and stability for all your shelving needs. Their industrial style complements various rooms such as the living room, bedroom, bathroom, and office, enhancing your decor with a modern edge. The sleek black finish adds an elegant touch while seamlessly blending with existing furnishings. Elevate your organization and design with these versatile shelf brackets to combine with your own surface to effortlessly combine functionality and style. 8.25-inch h x 7.75-inch w x 0.75-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.