
8' Silver And Gray Round Abstract Washable Indoor Outdoor Area Rug
Mfr # 599012
Zoro # G722345011
product price:Â $384.99
/ea
Free Shipping & Returns
Key Features
Application Type
Non-Commercial
Material
Polyester
Width (In.)
96 in
Depth
0.19 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
599012
Zoro #
G722345011
UPC #
-
Country of Origin
China
Dimensions
Width (In.)
96 in
Depth
0.19 in
Height
96 in
Details
Application Type
Non-Commercial
Material
Polyester
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Backing Material
Felt
Method of Construction
Machine Woven
Color
Silver, Gray
Shape
Round
Description
Add great coloration and comfortable texture to your space with this 8-foot silver and gray round abstract washable indoor outdoor area rug. This geometric round shaped rug features a abstract pattern in silver and gray that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polyester that is stain resistant to help repel water, dirt, and stains. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 96-inch h x 96-inch w x 0.19-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.