
8' Silver And Pink Round Striped Washable Indoor Outdoor Area Rug
Mfr # 597195
Zoro # G722331946
product price:Â $427.99
/ea
Free Shipping & Returns
Key Features
Material
Polyester
Shape
Round
Application Type
Non-Commercial
Depth
0.19 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
597195
Zoro #
G722331946
UPC #
-
Country of Origin
China
Dimensions
Depth
0.19 in
Width (In.)
96 in
Height
96 in
Details
Material
Polyester
Shape
Round
Item
Outdoor Rug
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Backing Material
Felt
Color
Silver, Pink
Method of Construction
Machine Woven
Description
This 8-foot silver and pink round striped washable indoor outdoor area rug, is a great way to add warmth to a room. This geometric round shaped rug features a striped pattern in silver and pink that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polyester that is stain resistant to help repel water, dirt, and stains. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 96-inch h x 96-inch w x 0.19-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.