8' Silver Beige And Gold Round Aztec Washable Indoor Outdoor Area Rug

  • Mfr # 598516

  • Zoro # G722354693


product price:  $427.99
/ea
Free Shipping & Returns

Key Features

Color
Silver, Beige, Gold
Shape
Round
Material
Polyester
Height
96 in
Width (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
598516
Zoro #
G722354693
UPC #
-
Country of Origin
China

Dimensions

Height
96 in
Width (In.)
96 in
Depth
0.19 in

Details

Color
Silver, Beige, Gold
Shape
Round
Item
Outdoor Rug
Material
Polyester
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Method of Construction
Machine Woven
Backing Material
Felt

Description

Set an inviting tone in your space with this 8-foot silver beige and gold round aztec washable indoor outdoor area rug. This geometric round shaped rug features a aztec pattern in silver, beige, and gold that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polyester that is stain resistant to help repel water, dirt, and stains. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 96-inch h x 96-inch w x 0.19-inch d.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.