
8' Silver Square Geometric Power Loom Area Rug
Mfr # 522023
Zoro # G622329661
product price: $218.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Color
Silver
Height
96 in
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
522023
Zoro #
G622329661
UPC #
-
Country of Origin
Turkey
Dimensions
Height
96 in
Width (In.)
96 in
Depth
0.25 in
Details
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Item
Outdoor Rug
Color
Silver
Material
Polypropylene
Description
This 8' silver square geometric power loom area rug, is a great way to add warmth to a room. This geometric square shaped rug features a geometric pattern in silver that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Made in Turkey, this rug offers high quality combined with good looking designer sensibilities. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. .25" H x 96.00" W x 96.00" D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.