Shop HOMEROOTS
See all product information
Create Account
8' Taupe Blue And Beige Round Geometric Washable Indoor Outdoor Area Rug
Mfr # 594817
Zoro # G922326438
product price:Â
$
384.99
/ea
Free Shipping & Returns
Key Features
Color
Taupe, Blue, Beige
Depth
0.19 in
Assembly Required
No Assembly Needed
Height
96 in
Width (In.)
96 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 594817
- Zoro #
- G922326438
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 0.19 in
- Height
- 96 in
- Width (In.)
- 96 in
Details
- Color
- Taupe, Blue, Beige
- Item
- Outdoor Rug
- Assembly Required
- No Assembly Needed
- Material
- Polyester
- Application Type
- Non-Commercial
- Backing Material
- Felt
- Shape
- Round
- Method of Construction
- Machine Woven
Description
Set an inviting tone in your space with this 8-foot taupe blue and beige round geometric washable indoor outdoor area rug. This geometric round shaped rug features a geometric pattern in taupe, blue, and beige that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polyester that is stain resistant to help repel water, dirt, and stains. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 96-inch h x 96-inch w x 0.19-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.