Shop HOMEROOTS
See all product information
Create Account
8' Taupe Charcoal And Ivory Round Abstract Washable Indoor Outdoor Area Rug
Mfr # 631259
Zoro # G922359887
product price:Â
$
384.99
/ea
Free Shipping & Returns
Key Features
Color
Taupe, Charcoal, Ivory
Shape
Round
Assembly Required
No Assembly Needed
Width (In.)
96 in
Height
96 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 631259
- Zoro #
- G922359887
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width (In.)
- 96 in
- Height
- 96 in
- Depth
- 0.19 in
Details
- Color
- Taupe, Charcoal, Ivory
- Shape
- Round
- Item
- Outdoor Rug
- Assembly Required
- No Assembly Needed
- Material
- Polyester
- Application Type
- Non-Commercial
- Backing Material
- Felt
- Method of Construction
- Machine Woven
Description
Add some artistry to your room with this 8-foot taupe charcoal and ivory round abstract washable indoor outdoor area rug. This geometric round shaped rug features a abstract pattern in taupe, charcoal, and ivory that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polyester that is stain resistant to help repel water, dirt, and stains. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 96-inch h x 96-inch w x 0.19-inch d.