8' Taupe Oriental Washable Indoor Outdoor Runner Rug

  • Mfr # 563791

  • Zoro # G222334386


product price:  $108.99
/ea
Free Shipping & Returns

Key Features

Depth
0.19 in
Color
Taupe
Height
27 in
Material
Polyester
Width (In.)
90 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
563791
Zoro #
G222334386
UPC #
-
Country of Origin
China

Dimensions

Depth
0.19 in
Height
27 in
Width (In.)
90 in

Details

Color
Taupe
Material
Polyester
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Backing Material
Felt
Shape
Runner
Method of Construction
Machine Woven

Description

Add some artistry to your room with this 8-foot taupe oriental washable indoor outdoor runner rug. This runner shaped rug features a oriental design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polyester that is stain resistant to help repel water, dirt, and stains. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 27-inch h x 90-inch w x 0.19-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.