
8' Teal Blue And Ivory Round Geometric Washable Indoor Outdoor Area Rug
Mfr # 596976
Zoro # G222355657
product price:Â $427.99
/ea
Free Shipping & Returns
Key Features
Width (In.)
96 in
Depth
0.19 in
Application Type
Non-Commercial
Height
96 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
596976
Zoro #
G222355657
UPC #
-
Country of Origin
China
Dimensions
Width (In.)
96 in
Depth
0.19 in
Height
96 in
Details
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Material
Polyester
Item
Outdoor Rug
Shape
Round
Backing Material
Felt
Color
Teal Blue, Ivory
Method of Construction
Machine Woven
Description
Add some artistry to your room with this 8-foot teal blue and ivory round geometric washable indoor outdoor area rug. This geometric round shaped rug features a geometric pattern in teal blue and ivory that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polyester that is stain resistant to help repel water, dirt, and stains. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 96-inch h x 96-inch w x 0.19-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.