8' Teal Blue And Navy Blue Round Quatrefoil Washable Indoor Outdoor Area Rug
- Mfr # 583254
- Zoro # G922330985
product price:Â
$
350.99
/ea
Free Shipping & Returns
Key Features
Color
Teal Blue, Navy Blue
Depth
0.19 in
Application Type
Non-Commercial
Material
Polyester
Assembly Required
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 583254
- Zoro #
- G922330985
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 0.19 in
- Width (In.)
- 96 in
- Height
- 96 in
Details
- Color
- Teal Blue, Navy Blue
- Item
- Outdoor Rug
- Application Type
- Non-Commercial
- Material
- Polyester
- Assembly Required
- No Assembly Needed
- Backing Material
- Felt
- Method of Construction
- Machine Woven
- Shape
- Round
Description
Add great coloration and comfortable texture to your space with this 8-foot teal blue and navy blue round quatrefoil washable indoor outdoor area rug. This geometric round shaped rug features a quatrefoil pattern in teal blue and navy blue that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polyester that is stain resistant to help repel water, dirt, and stains. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 96-inch h x 96-inch w x 0.19-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.