Shop HOMEROOTS
See all product information
Create Account
8' Teal Blue Aqua And Gray Round Abstract Washable Indoor Outdoor Area Rug
- Mfr # 577843
- Zoro # G722326768
product price:Â
$
379.99
/ea
Free Shipping & Returns
Key Features
Color
Teal Blue/Aqua Gray
Material
Polyester
Shape
Round
Width (In.)
96 in
Height
96 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 577843
- Zoro #
- G722326768
- UPC #
- -
- Country of Origin
- China
- Color
- Teal Blue/Aqua Gray
- Material
- Polyester
- Shape
- Round
- Item
- Outdoor Rug
- Assembly Required
- No Assembly Needed
- Application Type
- Non-Commercial
- Backing Material
- Felt
- Method of Construction
- Machine Woven
Dimensions
- Width (In.)
- 96 in
- Height
- 96 in
- Depth
- 0.19 in
Description
This 8-foot teal blue aqua and gray round abstract washable indoor outdoor area rug, is a great way to add warmth to a room. This geometric round shaped rug features a abstract pattern in teal blue, aqua, and gray that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polyester that is stain resistant to help repel water, dirt, and stains. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 96-inch h x 96-inch w x 0.19-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.