8' Teal Blue Beige And Ivory Round Floral Medallion Washable Indoor Outdoor Area Rug
- Mfr # 578690
- Zoro # G922330022
product price:Â
$
411.99
/ea
Free Shipping & Returns
Key Features
Color
Teal Blue, Beige, Ivory
Height
96 in
Assembly Required
No Assembly Needed
Depth
0.19 in
Application Type
Non-Commercial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 578690
- Zoro #
- G922330022
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 96 in
- Depth
- 0.19 in
- Width (In.)
- 96 in
Details
- Color
- Teal Blue, Beige, Ivory
- Item
- Outdoor Rug
- Assembly Required
- No Assembly Needed
- Application Type
- Non-Commercial
- Material
- Polyester
- Backing Material
- Felt
- Method of Construction
- Machine Woven
- Shape
- Round
Description
Add great coloration and comfortable texture to your space with this 8-foot teal blue beige and ivory round floral medallion washable indoor outdoor area rug. This geometric round shaped rug features a floral medallion pattern in teal blue, beige, and ivory that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polyester that is stain resistant to help repel water, dirt, and stains. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 96-inch h x 96-inch w x 0.19-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.