8' Teal Blue Round Abstract Washable Indoor Outdoor Area Rug
Mfr # 559843
Zoro # G722333995
product price:Â $384.99
/ea
Free Shipping & Returns
Key Features
Color
Teal Blue
Height
96 in
Depth
0.19 in
Assembly Required
No Assembly Needed
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
559843
Zoro #
G722333995
UPC #
-
Country of Origin
China
Dimensions
Height
96 in
Depth
0.19 in
Width (In.)
96 in
Details
Color
Teal Blue
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Material
Polyester
Application Type
Non-Commercial
Backing Material
Felt
Method of Construction
Machine Woven
Shape
Round
Description
Add great coloration and comfortable texture to your space with this 8-foot teal blue round abstract washable indoor outdoor area rug. This geometric round shaped rug features a abstract pattern in teal blue that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polyester that is stain resistant to help repel water, dirt, and stains. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 96-inch h x 96-inch w x 0.19-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.