Shop HOMEROOTS
See all product information
Create Account
8' Teal Blue Taupe And Gray Round Floral Medallion Washable Indoor Outdoor Area Rug
- Mfr # 585738
- Zoro # G922358996
product price:Â
$
379.99
/ea
Free Shipping & Returns
Key Features
Color
Teal Blue, Taupe, Gray
Shape
Round
Width (In.)
96 in
Height
96 in
Depth
0.19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 585738
- Zoro #
- G922358996
- UPC #
- -
- Country of Origin
- China
- Color
- Teal Blue, Taupe, Gray
- Shape
- Round
- Item
- Outdoor Rug
- Assembly Required
- No Assembly Needed
- Application Type
- Non-Commercial
- Material
- Polyester
- Method of Construction
- Machine Woven
- Backing Material
- Felt
Dimensions
- Width (In.)
- 96 in
- Height
- 96 in
- Depth
- 0.19 in
Description
Set an inviting tone in your space with this 8-foot teal blue taupe and gray round floral medallion washable indoor outdoor area rug. This geometric round shaped rug features a floral medallion pattern in teal blue, taupe, and gray that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polyester that is stain resistant to help repel water, dirt, and stains. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 96-inch h x 96-inch w x 0.19-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.