Shop HOMEROOTS
See all product information
Create Account
8' Terra Cotta Beige And Red Round Southwestern Washable Indoor Outdoor Area Rug
Mfr # 589838
Zoro # G922338554
product price:Â
$
384.99
/ea
Free Shipping & Returns
Key Features
Color
Terra Cotta, Beige, Red
Shape
Round
Depth
0.19 in
Application Type
Non-Commercial
Width (In.)
96 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 589838
- Zoro #
- G922338554
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 0.19 in
- Width (In.)
- 96 in
- Height
- 96 in
Details
- Color
- Terra Cotta, Beige, Red
- Shape
- Round
- Item
- Outdoor Rug
- Application Type
- Non-Commercial
- Assembly Required
- No Assembly Needed
- Material
- Polyester
- Backing Material
- Felt
- Method of Construction
- Machine Woven
Description
Add great coloration and comfortable texture to your space with this 8-foot terra cotta beige and red round southwestern washable indoor outdoor area rug. This geometric round shaped rug features a southwestern pattern in terra cotta, beige, and red that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polyester that is stain resistant to help repel water, dirt, and stains. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 96-inch h x 96-inch w x 0.19-inch d.