
8' Terracotta Indoor Outdoor Area Rug
Mfr # 522584
Zoro # G822330528
product price: $197.99
/ea
Free Shipping & Returns
Key Features
Depth
0.25 in
Width (In.)
96 in
Assembly Required
No Assembly Needed
Height
96 in
Color
Rust
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
522584
Zoro #
G822330528
UPC #
-
Country of Origin
Turkey
Dimensions
Depth
0.25 in
Width (In.)
96 in
Height
96 in
Details
Assembly Required
No Assembly Needed
Color
Rust
Application Type
Non-Commercial
Item
Outdoor Rug
Material
Polypropylene
Method of Construction
Power Loom
Shape
Round
Description
Add some artistry to your room with this 8-foot terracotta indoor outdoor area rug. This geometric round shaped rug features a solid color that combines hue and shape for a great look. Solid colors are versatile and will blend with any existing decor style. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 96-inch h x 96-inch w x 0.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.