
8" White Metal Table Lamp
Mfr # 646282
Zoro # G822341210
product price: $55.39
/eaKey Features
Assembly Required
No Assembly Needed
Height
8.26 in
Depth
4.92 in
Application Type
Yes
Width
4.92 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
646282
Zoro #
G822341210
UPC #
-
Country of Origin
China
Dimensions
Height
8.26 in
Depth
4.92 in
Width
4.92 in
Details
Assembly Required
No Assembly Needed
Item
Table Lamp
Application Type
Yes
Description
Bring of level of elegance and freshness to your space with this high quality 8-inch white metal table lamp. The base of this lamp is made of metal finished in a white tone. This standard table lamp is designed to provide general lighting to the area. Integrated led technology is energy efficient and gives this lamp a cool and modern look the light that this lamp throws is soft and warm to elevate the look of most any space in your home. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 8.26-inch h x 4.92-inch w x 4.92-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.