8" Wooden Manufactured Wood Hand Painted Decorative Boat
- Mfr # 401872
- Zoro # G822882706
product price:Â
$
1,172.99
/ea
Free Shipping & Returns
Key Features
Plays Music
No
Construction Method
Handmade
Nature Motif
No Nature
Width
33 in
Subject
Transportation
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 401872
- Zoro #
- G822882706
- UPC #
- -
- Country of Origin
- Viet Nam
- Plays Music
- No
- Construction Method
- Handmade
- Nature Motif
- No Nature
- Subject
- Transportation
- Sculpture Type
- Model Boat
- Item
- Sculptures
- Material
- Solid Wood
- Design Motif
- Not an animal
- Assembly Required
- No
- Occasion
- No Holiday
- Hand Painted
- Yes
- Color
- Brown
Dimensions
- Width
- 33 in
- Length
- 8 in
- Depth
- 6 in
Description
Unique and decorative, this 8" wooden manufactured wood hand painted decorative boat will leave a lasting impression. This wooden colored piece is made from high grade manufactured wood. A perfect decorative addition for anyone who loves a stylish look and feel. Use this piece as bookshelf decor, on your desk, coffee table, or anywhere in your home. 8" H x 33" W x 6" D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.