8' X 10' Aqua And Ivory Geometric Indoor Outdoor Area Rug

  • Mfr # 551532

  • Zoro # G422331239


product price:  $340.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Depth
0.28 in
Material
Polypropylene
Color
Aqua Ivory
Width (In.)
120 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
551532
Zoro #
G422331239
UPC #
-
Country of Origin
Turkey

Dimensions

Depth
0.28 in
Width (In.)
120 in
Height
96 in
Size
8 ft x 10 ft

Details

Assembly Required
No Assembly Needed
Material
Polypropylene
Color
Aqua Ivory
Item
Outdoor Rug
Application Type
Non-Commercial
Method of Construction
Flatweave
Backing Material
Latex

Description

Add some artistry to your room with this 8-foot x 10-foot aqua and ivory geometric indoor outdoor area rug. This rectangle shaped rug features a geometric design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 96-inch h x 120-inch w x 0.28-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.