8' X 10' Aqua Indoor Outdoor Area Rug

  • Mfr # 522107

  • Zoro # G422325122


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Application Type
Non-Commercial
Depth
0.3 in
Assembly Required
No Assembly Needed
Color
Aqua
Height
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
522107
Zoro #
G422325122
UPC #
-
Country of Origin
Turkey

Dimensions

Depth
0.3 in
Height
96 in
Width (In.)
120 in
Size
8 ft x 10 ft

Details

Item
Outdoor Rug
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Color
Aqua
Material
Polypropylene

Description

Set an inviting tone in your space with this 8-foot x 10-foot aqua indoor outdoor area rug. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. Crafted through machine-made construction, it ensures long-lasting quality and resilience. The elegant rectangular shape complements various furnishings, while the refreshing aqua color enhances the aesthetic appeal of your area, making it a stylish addition to any setting. 96-inch h x 120-inch w x 0.3-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.