Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8' X 10' Aqua Indoor Outdoor Area Rug

  • Mfr # 522131

  • Zoro # G522331696


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Height
96 in
Depth
0.25 in
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Width (In.)
120 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
522131
Zoro #
G522331696
UPC #
-
Country of Origin
Turkey

Dimensions

Height
96 in
Depth
0.25 in
Width (In.)
120 in
Size
8 ft x 10 ft

Details

Assembly Required
No Assembly Needed
Item
Outdoor Rug
Application Type
Non-Commercial
Material
Polypropylene
Color
Aqua

Description

Add great coloration and comfortable texture to your space with this 8-foot x 10-foot aqua indoor outdoor area rug. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. Crafted with machine-made precision, this rectangle rug offers both style and functionality, enhancing your outdoor living area with its vibrant color and resilience for everyday use. 96-inch h x 120-inch w x 0.25-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.