Shop HOMEROOTS
See all product information
Create Account
8' X 10' Aqua Indoor Outdoor Area Rug
- Mfr # 522435
- Zoro # G922326209
product price:Â
$
171.99
/ea
Free Shipping & Returns
Key Features
Size
8 ft x 10 ft
Color
Aqua
Height
96 in
Depth
0.25 in
Assembly Required
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 522435
- Zoro #
- G922326209
- UPC #
- -
- Country of Origin
- Türkiye
- Color
- Aqua
- Item
- Outdoor Rug
- Assembly Required
- No Assembly Needed
- Application Type
- Non-Commercial
- Material
- Polypropylene
Dimensions
- Size
- 8 ft x 10 ft
- Height
- 96 in
- Depth
- 0.25 in
- Width (In.)
- 120 in
Description
Add great coloration and comfortable texture to your space with this 8-foot x 10-foot aqua indoor outdoor area rug. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. Crafted with precision, this machine-made rug ensures a consistent quality that enhances your decor. Its rectangular shape makes it suitable for various settings, allowing you to style your area effortlessly and beautifully. 96-inch h x 120-inch w x 0.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.