Shop HOMEROOTS
See all product information
Create Account
8' X 10' Beige Geometric Stain Resistant Indoor Outdoor Area Rug
- Mfr # 531620
- Zoro # G922327473
product price:Â
$
380.99
/ea
Free Shipping & Returns
Key Features
Size
8 ft x 10 ft
Color
Beige
Depth
0.02 in
Material
Polypropylene
Assembly Required
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 531620
- Zoro #
- G922327473
- UPC #
- -
- Country of Origin
- Türkiye
- Color
- Beige
- Item
- Outdoor Rug
- Material
- Polypropylene
- Assembly Required
- No Assembly Needed
- Application Type
- Non-Commercial
- Method of Construction
- Power Loom
Dimensions
- Size
- 8 ft x 10 ft
- Depth
- 0.02 in
- Width (In.)
- 120 in
- Height
- 96 in
Description
This 8-foot x 10-foot beige geometric stain resistant indoor outdoor area rug, is a great way to add warmth to a room. This rectangle shaped rug features a geometric design in beige to give it visual interest. A classic shape marries with good looking design for your space the coloring of this rug adds a delightfully neutral tone to your home and will easily match with most any decor. Ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 96-inch H x 120-inch W x 0.02-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.