
8' X 10' Beige Indoor Outdoor Area Rug
Mfr # 522108
Zoro # G122326788
product price: $245.99
/ea
Free Shipping & Returns
Key Features
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Material
Polypropylene
Depth
0.3 in
Color
Beige
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
522108
Zoro #
G122326788
UPC #
-
Country of Origin
Turkey
Dimensions
Depth
0.3 in
Height
96 in
Width (In.)
120 in
Size
8 ft x 10 ft
Details
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Material
Polypropylene
Color
Beige
Item
Outdoor Rug
Method of Construction
Flatweave
Description
Add great coloration and comfortable texture to your space with this 8-foot x 10-foot beige indoor outdoor area rug. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. The machine-made construction ensures a consistent quality that withstands the elements while enhancing your decor. This rectangle rug provides ample coverage, making it perfect for entertaining guests or enjoying quiet moments outdoors. 96-inch h x 120-inch w x 0.3-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.