Shop HOMEROOTS
See all product information
Create Account
8' x 10' Beige Non Slip Rug Pad
- Mfr # 384355
- Zoro # G922889766
product price:Â
$
60.29
/ea
Key Features
Size
8' x 10'
Color
Beige
Pattern
Solid
Pad Thickness
0.39 in
Compatible Floor
Hardwood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 384355
- Zoro #
- G922889766
- UPC #
- -
- Country of Origin
- China
- Color
- Beige
- Item
- Rug Pads
- Pattern
- Solid
- Compatible Floor
- Hardwood
- Features
- Non-Slip Pad
- Type
- Rug Pad
- Finish
- Textured
- Material
- Polyvinyl Chloride
- For Use In
- Living Room
- Shape
- Rectangular
Dimensions
- Size
- 8' x 10'
- Pad Thickness
- 0.39 in
- Length (In.)
- 116.14 in
- Width (In.)
- 92.13 in
- Depth
- 0.39 in
Description
Keep area rugs securely in place with this beige non slip rug pad. Made of pvc coated polyester this pad is good for use on all hard surface floors. This grip pad adds a layer of comfort, protects your floors, and prevents your rug from moving and sliding. Hand washable. Intended for indoor use only. 92.13" x 116.14"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.