8' X 10' Black And Ivory Indoor Outdoor Area Rug

  • Mfr # 545491

  • Zoro # G722337443


product price:  $235.99
/ea
Free Shipping & Returns

Key Features

Height
96 in
Material
Polypropylene
Application Type
Non-Commercial
Depth
0.25 in
Width (In.)
120 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
545491
Zoro #
G722337443
UPC #
-
Country of Origin
Turkey

Dimensions

Height
96 in
Depth
0.25 in
Width (In.)
120 in
Size
8 ft x 10 ft

Details

Item
Outdoor Rug
Material
Polypropylene
Application Type
Non-Commercial
Color
Black Ivory
Assembly Required
No Assembly Needed
Method of Construction
Power Loom
Backing Material
Latex

Description

Add some artistry to your room with this 8-foot x 10-foot black and ivory indoor outdoor area rug. This rectangle shaped rug flaunts a black and ivory color that will be a great way to accent your space. Solid colors are versatile and will blend with any existing decor style. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 96-inch h x 120-inch w x 0.25-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.