8' X 10' Black and White Geometric Distressed Indoor Outdoor Area Rug
- Mfr # 558812
- Zoro # G722329752
product price:Â
$
390.99
/ea
Key Features
Size
8 ft x 10 ft
Color
Black White
Material
Polypropylene
Width (In.)
120 in
Depth
0.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 558812
- Zoro #
- G722329752
- UPC #
- -
- Country of Origin
- Türkiye
Dimensions
- Size
- 8 ft x 10 ft
- Width (In.)
- 120 in
- Depth
- 0.2 in
- Height
- 94.88 in
Details
- Color
- Black White
- Material
- Polypropylene
- Item
- Outdoor Rug
- Assembly Required
- No Assembly Needed
- Application Type
- Non-Commercial
- Backing Material
- Jute
- Method of Construction
- Machine Woven
Description
This 8-foot x 10-foot black and white geometric distressed indoor outdoor area rug, is a great way to add warmth to a room. This rectangle shaped rug features a geometric design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. The coloration of this rug infuses an updated and modern vibe into your space. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polypropylene that is stain resistant to help repel water, dirt, and stains. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 94.88-inch h x 120-inch w x 0.2-inch d
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.