
8' X 10' Black and White Striped Hand Woven Area Rug With Fringe (Discontinued)
- Mfr # 557109
- Zoro # G522330422
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
557109
Zoro #
G522330422
UPC #
-
Country of Origin
India
Dimensions
Height
96 in
Depth
0.5 in
Width (In.)
120 in
Details
Application Type
Commercial
Material
Cotton Blend
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Description
Set an inviting tone in your space with this 8-foot x 10-foot black and white striped hand woven area rug with fringe. This rectangle shaped rug features a striped design in black and white to give it visual interest. A classic shape marries with good looking design for your space the coloration of this rug infuses an updated and modern vibe into your space. Tassel ends bring a timeless and fashionable look to your interior. Crafted by skilled artisans, this hand woven rug is genuine and unique. No two will be exactly alike. Area rugs help to give warmth and sense of home to your space. 96-inch H x 120-inch W x 0.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.