
8' X 10' Black Indoor Outdoor Area Rug
Mfr # 522140
Zoro # G022325690
product price: $233.99
/ea
Free Shipping & Returns
Key Features
Width (In.)
120 in
Application Type
Non-Commercial
Material
Polypropylene
Height
96 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
522140
Zoro #
G022325690
UPC #
-
Country of Origin
Turkey
Dimensions
Width (In.)
120 in
Height
96 in
Depth
0.25 in
Size
8 ft x 10 ft
Details
Application Type
Non-Commercial
Material
Polypropylene
Color
Black
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Description
Add great coloration and comfortable texture to your space with this 8-foot x 10-foot black indoor outdoor area rug. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. Featuring a machine-made construction, this rectangular rug ensures lasting quality while offering a sleek black hue that complements a variety of décor styles. Enjoy the versatility and style this rug brings to your indoor and outdoor settings. 96-inch h x 120-inch w x 0.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.