Shop HOMEROOTS
See all product information
Create Account
8' X 10' Blue And Beige Geometric Indoor Outdoor Area Rug
- Mfr # 556315
- Zoro # G522326043
product price:Â
$
201.99
/ea
Free Shipping & Returns
Key Features
Size
8 ft x 10 ft
Color
Blue Beige
Material
Polypropylene
Width (In.)
120 in
Height
96 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 556315
- Zoro #
- G522326043
- UPC #
- -
- Country of Origin
- India
- Color
- Blue Beige
- Material
- Polypropylene
- Item
- Outdoor Rug
- Assembly Required
- No Assembly Needed
- Application Type
- Non-Commercial
- Method of Construction
- Flatweave
Dimensions
- Size
- 8 ft x 10 ft
- Width (In.)
- 120 in
- Height
- 96 in
- Depth
- 0.23 in
Description
Add great coloration and comfortable texture to your space with this 8-foot x 10-foot blue and beige geometric indoor outdoor area rug. This rectangle shaped rug features a geometric design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 96-inch h x 120-inch w x 0.23-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.