
8' X 10' Blue And Green Indoor Outdoor Area Rug
Mfr # 522471
Zoro # G222338193
product price: $235.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly Needed
Color
Blue Green
Height
96 in
Application Type
Non-Commercial
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
522471
Zoro #
G222338193
UPC #
-
Country of Origin
Turkey
Dimensions
Height
96 in
Width (In.)
120 in
Depth
0.25 in
Size
8 ft x 10 ft
Details
Assembly Required
No Assembly Needed
Color
Blue Green
Application Type
Non-Commercial
Material
Polypropylene
Item
Outdoor Rug
Description
This 8-foot x 10-foot blue and green indoor outdoor area rug is a great way to add warmth to a room. Crafted through machine-made construction, it offers enhanced durability for everyday use. Its rectangle shape ensures it fits seamlessly in various spaces, enhancing the overall aesthetic. The vibrant blue and green hues create a refreshing ambiance, making it perfect for patios, gardens, or living rooms. Enjoy effortless maintenance while elevating your décor with this stylish addition. 96-inch h x 120-inch w x 0.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.