
8' X 10' Blue and Orange Medallion Stain Resistant Indoor Outdoor Area Rug (Discontinued)
- Mfr # 531518
- Zoro # G522332884
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
531518
Zoro #
G522332884
UPC #
-
Country of Origin
Türkiye
Dimensions
Width (In.)
117 in
Height
93 in
Depth
0.3 in
Details
Material
Polypropylene
Item
Outdoor Rug
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Description
Add some artistry to your room with this 8-foot x 10-foot blue and orange medallion stain resistant indoor outdoor area rug. This rectangle shaped rug features a medallion design in blue and orange to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Area rugs help to give warmth and sense of home to your space. 93-inch H x 117-inch W x 0.3-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.