
8' X 10' Blue and Serene White Palm Leaf Stain Resistant Indoor Outdoor Area Rug (Discontinued)
- Mfr # 548909
- Zoro # G822326200
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
548909
Zoro #
G822326200
UPC #
-
Country of Origin
Turkey
Dimensions
Height
94 in
Depth
0.15 in
Width (In.)
118 in
Details
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Color
Blue
Material
Polypropylene
Description
Set an inviting tone in your space with this 8-foot x 10-foot blue and serene white palm leaf stain resistant indoor outdoor area rug. This rectangle shaped rug features a palm leaf design in blue and serene white to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Area rugs help to give warmth and sense of home to your space. 94-inch H x 118-inch W x 0.15-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.