8' X 10' Blue Gray and Green Plaid Washable Non Skid Indoor Outdoor Area Rug

  • Mfr # 561488
  • Zoro # G322333692
product price: 
$
351.99
/ea
Free Shipping & Returns

Key Features

Color
Blue Gray/Green
Material
Polyester
Width (In.)
120 in
Depth
0.19 in
Height
96 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
561488
Zoro #
G322333692
UPC #
-
Country of Origin
China
Color
Blue Gray/Green
Material
Polyester
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Backing Material
Felt
Method of Construction
Machine Woven

Dimensions

Size
8 ft x 10 ft
Width (In.)
120 in
Depth
0.19 in
Height
96 in

Description

Add great coloration and comfortable texture to your space with this 8-foot x 10-foot blue gray and green plaid washable non skid indoor outdoor area rug. This rectangle shaped rug features a plaid design in blue gray and green to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 96-inch H x 120-inch W x 0.19-inch D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.