8' X 10' Blue Indoor Outdoor Area Rug
- Mfr # 522114
- Zoro # G722331823
product price:Â
$
190.99
/ea
Free Shipping & Returns
Key Features
Size
8 ft x 10 ft
Color
Blue
Material
Polypropylene
Width (In.)
120 in
Depth
0.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 522114
- Zoro #
- G722331823
- UPC #
- -
- Country of Origin
- Türkiye
- Color
- Blue
- Material
- Polypropylene
- Item
- Outdoor Rug
- Application Type
- Non-Commercial
- Assembly Required
- No Assembly Needed
Dimensions
- Size
- 8 ft x 10 ft
- Width (In.)
- 120 in
- Depth
- 0.3 in
- Height
- 96 in
Description
This 8-foot x 10-foot blue indoor outdoor area rug, is a great way to add warmth to a room. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. Crafted with precision through machine-made construction, it promises lasting quality. The rectangle shape enhances its adaptability, allowing it to fit seamlessly into various settings and elevate your decor effortlessly. 96-inch h x 120-inch w x 0.3-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.