This item is Discontinued.

Homeroots 8' X 10' Blue White and Yellow Floral Stain Resistant Indoor Outdoor Area Rug 548893

This item is Discontinued.

Homeroots

8' X 10' Blue White and Yellow Floral Stain Resistant Indoor Outdoor Area Rug (Discontinued)

Mfr # 548893
Zoro # G622326073
Country of Origin Türkiye
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
548893
Zoro #
G622326073
UPC #
-
Country of Origin
Türkiye

Dimensions

Width (In.)
118 in
Height
94 in
Depth
0.15 in

Details

Color
Blue
Material
Polypropylene
Item
Outdoor Rug
Application Type
Non-Commercial
Assembly Required
No Assembly Needed

Description

Add great coloration and comfortable texture to your space with this 8-foot x 10-foot blue white and yellow floral stain resistant indoor outdoor area rug. This rectangle shaped rug features a floral design in blue white and yellow to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Area rugs help to give warmth and sense of home to your space. 94-inch H x 118-inch W x 0.15-inch D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.